Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BLWT2424
Zoro # G2865788
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 24 1/4 in
- Rough Opening Width 24 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BLWT2424
- Zoro # G2865788
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 24 in |
Rough Opening Height | 24 1/4 in |
Rough Opening Width | 24 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Features | Exposed Flange |
Insulated / Uninsulated | Insulated |
Item | Lightweight Access Door |
Closure Type | Cam Latch |
Description
Lightweight Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYDIY KEYDIY Ford Style 5-Button Universal Smart Key (KD-ZB21-5) (KD-ZB21-5)
- PRIME-LINE CLAMP BED FRAME 1"" CD2 (241947)
- SCHLAGE Lock Parts (09-544 027 622)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- Babcock Davis Doors