Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BLWT1212
Zoro # G2866208
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 12 1/4 in
- Rough Opening Width 12 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BLWT1212
- Zoro # G2866208
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 12 1/4 in |
Rough Opening Width | 12 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Insulated / Uninsulated | Insulated |
Item | Lightweight Access Door |
Closure Type | Cam Latch |
Features | Exposed Flange |
Description
Lightweight Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUP1)
- LUCKY LINE Key Chain, Black, 5 PK (4612005)
- PRIMELINE TOOLS Mortise Lock, 3-11/16" (E 2013)
- TOUGH GUY Access Door, Standard, 10x10In (5YL93)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- TOUGH GUY Access Door, Flush, Fire Rated, 22x30In (5YM01)
- Babcock Davis Access Doors