Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BITK1818
Zoro # G2864598
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 18 1/4 in
- Rough Opening Width 18 1/4 in
Product Information
- Brand Babcock Davis
- MFR # BITK1818
- Zoro # G2864598
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 18 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Insulated / Uninsulated | Insulated |
Features | Exposed Flange, Fire Rated |
Item | Fire Rated Access Door |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- ZORO SELECT Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-367)
- SECO-LARM Illuminated green 2" square "PUSLM-SH-TO-EXIT" button. Can replace with included "PRESION (SLM-SD-7202GC-PEQ)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1010)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1824)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK0808)
- ELMDOR Fire Rated Access Door, 20x20, Prime Coat W/ Recessed Turn Latch (FR20X20PC-RTL)
- Babcock Davis Doors