Shop All Ratchet Tie Downs
B/A Products Co
Tie-Down Strap Set, Ratchet
Mfr # 38-200C
Zoro # G4041536
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Color Yellow
- Fitting Style Triangle Ring
- Breaking Strength 12,000 lb
- Body Material Polyester
Product Information
- Brand B/A Products Co
- MFR # 38-200C
- Zoro # G4041536
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 14 ft |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 14 ft |
Description
Tie Down Strap, Working Load Limit 4,000 lb, Color Yellow, End Type Sewn-Eye, Tensile Strength 12,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 14 ft, Features Sliding Ratchet, Standards WSTDA T-1, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 2 In., 4000 lb. (38-200SH)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 5ft 3In x 3In, PR (38-107P)
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- BUYERS PRODUCTS 3 Inch Receiver Anchor Shackle (1804040)
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- B/A Products Co Ratchet Tie Downs