Shop All Blocks, Sheaves & Pulleys
B/A Products Co
Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted
Mfr # 6I-SW4T
Zoro # G4166766
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Shackle
- Rope Dia. 3/18" to 1/2"
- Working Load Limit 8,000 lb
Product Information
- Brand B/A Products Co
- MFR # 6I-SW4T
- Zoro # G4166766
- UPC # 190757005172
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 3/18" to 1/2" |
Sheave Outside Dia. | 4 1/2 in |
Compatible Rope Diameter | 3/8 in, 1/2 in |
Sheave Outside Diameter | 4 1/2 in |
Details
Item | Pulley Block |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 8,000 lb |
Finish | Painted |
Bearing Type | Sleeve |
Includes | With Swivel Shackle |
Product Type | Snatch Pulley Block |
Compatible Rope Type | Wire Rope |
Operation | Lifting |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 8,000 lb, Operation Lifting, Attachment Type Shackle, Compatible Rope Diameter 3/8 in, 1/2 in, Sheave Outside Diameter 4 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump/Cylinder Unit (47-47A)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- WARN INDUSTRIES Warn Zeon 10-S (89611)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 16 Gauge (63S4L16-48.75)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-4T4)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-2T3)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T10)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T8)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T6)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-SW2T)
- CHICAGO HARDWARE Campbell Galvanized Forged Steel Eye and Eye Swivel 2250 lb (T9630635)
- B/A Products Co Blocks, Sheaves & Pulleys