Shop All Shackles
B/A Products Co
Shackle, 49/64" Body Sz, 7/8" Pin Dia.
Mfr # 9-W4
Zoro # G3919577
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 14,500 lb
- Width Between Eyes 4 1/8 in
- Pin Dia. 7/8 in
- For Sling Width 8 in
Product Information
- Brand B/A Products Co
- MFR # 9-W4
- Zoro # G3919577
- UPC # 190757019452
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 4 1/8 in |
Pin Dia. | 7/8 in |
Body Size | 49/64 in |
For Sling Width | 8 in |
Sling Width | 8" |
Details
Item | Sling Shackle |
Pin Style | Bolt, Cotter, Nut |
Working Load Limit | 14,500 lb |
Finish | Galvanized |
Body Material | Carbon Steel |
Standards | ASTM A153 |
Pin Material | Alloy Steel |
Product Type | Web Shackle |
Description
Sling Shackle, Product Type Web Shackle, Finish Galvanized, Standards ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/8" (RF640)
- DAYTON Charger Kit (MH21XU8215G)
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. (9-W3)
- B/A PRODUCTS CO Shackle, 1-5/32" Body Sz, 1-1/8" Pin Dia. (9-W6)
- RONSTAN INTERNATIONAL Snap Shackle Fork Bale, 2 13/16" (RF6130)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- CAMPBELL CHAIN & FITTINGS C419S Anchor Shackle, 1500 Lb Load, 516 In, 38 In Screw Pin, Painted, 5410505 (5410505)
- SURTEK Forged Steel Anchor Shackle 14 (GRI2)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- B/A Products Co Shackles