Shop All Towing Rings, Hooks & Tow Eyes
B/A Products Co
Hook, Weld-On, Grab, Trade Size 1/2In.
Mfr # 11-12WGH
Zoro # G4840577
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weldable Grab Hook
- Grade 70
- Working Lifting Limit 11,300 lb
- Size (In.) 1/2"
- Trade Size 1/2 in
Product Information
- Brand B/A Products Co
- MFR # 11-12WGH
- Zoro # G4840577
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1/2" |
Trade Size | 1/2 in |
Details
Type | Weldable Grab Hook |
Grade | 70 |
Item | Hook |
Working Lifting Limit | 11,300 lb |
Includes | Grade 70 Weldable Grab Hook |
Hook Type | Grab |
Working Load Limit | 11,300 lb. |
Description
Hook, Grade 70, Hook Type Grab, Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler FOW74-225-500 X-Tread Digital Tire Tread Depth Gauge (FOW74-225-500)
- LIQUI MOLY Special Tec AA 0W-20, 1 Liter, 2207 (2207)
- FUSION Battery Terminal Flag, 4/0 ga., Yllw, Pos (4340P)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- B/A PRODUCTS CO Hook, Weld-On, Grab, 4700Lb (11-516WGH)
- B/A PRODUCTS CO Hook Cluster, Cmpct Min J, Grab, T, R, 4700Lb (BA-DGRT)
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W375)
- B/A PRODUCTS CO Hook, Eye, J, 4700Lb (N711-2)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W)
- BUYERS PRODUCTS Surface Mounted Or Recessed Rope Ring Zinc Plated With Plastic Bezel (B703)
- B/A Products Co Towing Rings, Hooks & Tow Eyes