Shop All Chain & Cable Hooks
B/A Products Co
Grab Hook, Steel, G80,5350 lb., Gold Plated
Mfr # G8-200-516
Zoro # G4631627
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Attachment Type Clevis
- Trade Size 5/16 in
- Includes Hook, Latch, Spring and NY-Lock Style Nut
Product Information
- Brand B/A Products Co
- MFR # G8-200-516
- Zoro # G4631627
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 5/16 in |
Thread Size | 5/16" |
Details
Item | Grab Hook |
Material | Steel |
Grade | 80 |
Hook Attachment Type | Clevis |
Working Load Limit | 4,500 lb |
Includes | Hook, Latch, Spring and NY-Lock Style Nut |
Attachment Type | Clevis |
Finish | Yellow Zinc Chromate |
Color | Yellow |
For Use With | Grade 80 Chain or less |
Standards | ASTM, DOT, NACM, OSHA |
Lifting Capability | For Lifting |
Hardware Included | Bushing, Latch, Lock Nut, Spring |
Compatible Chain Grade | 80 |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 4,500 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size 5/16 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 80, Hardware Included Bushing, Latch, Lock Nut, Spring, Finish Yellow Zinc Chromate, Color Yellow, Standards ASTM, DOT, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-TPUB)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Black, 4-Count (B12BK4PK)
- RUBBERMAID COMMERCIAL Wheel, For Use With 1D656, 4YX34-6 (GRFG1305L30000)
- ZORO SELECT Utility Cord, 1/2 in x 100 ft, 12 Strand (20TL77)
- B/A PRODUCTS CO Grab Hook, Steel, G70,3500 lb., Gold Plated (G8-200-14)
- B/A PRODUCTS CO Grab Hook, Steel, G80,7100 lb., Gold Plated (G8-200-38)
- B/A PRODUCTS CO Grab Hook, Steel, G80,12000 lb. (G8-200-12)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- B/A PRODUCTS CO Slip Hook, G70, Clevis, 6600 lb. (11-38G7SHL)
- B/A PRODUCTS CO Slip Hook, G70,11300 lb. (11-12G7SHL)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- B/A Products Co Lifting Hardware