Shop All Chain & Cable Hooks
B/A Products Co
Grab Hook, Steel, G70,3500 lb., Gold Plated
Mfr # G8-200-14
Zoro # G4973342
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Attachment Type Clevis
- Trade Size 1/4 in
- Includes Hook, Latch, Spring and NY-Lock Style Nut
Product Information
- Brand B/A Products Co
- MFR # G8-200-14
- Zoro # G4973342
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/4 in |
Thread Size | 1/4" |
Details
Item | Grab Hook |
Material | Steel |
Grade | 80 |
Hook Attachment Type | Clevis |
Working Load Limit | 3,500 lb |
Includes | Hook, Latch, Spring and NY-Lock Style Nut |
Color | Yellow |
For Use With | Grade 70 Chain or less |
Finish | Yellow Zinc Chromate |
Attachment Type | Clevis |
Standards | ASTM, DOT, NACM, OSHA |
Compatible Chain Grade | 80 |
Hardware Included | Bushing, Latch, Lock Nut, Spring |
Lifting Capability | For Lifting |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 3,500 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size 1/4 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 80, Hardware Included Bushing, Latch, Lock Nut, Spring, Finish Yellow Zinc Chromate, Color Yellow, Standards ASTM, DOT, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Floor Mounted Jib (JIB-FM-10)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Black (EET2-902CW-10)
- LIFT-ALL Sling, Wire Mesh, L6Ft, Dia 3In, VLL4800Lb (4T110X6)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (FR-03.00-A)
- B/A PRODUCTS CO Grab Hook, Steel, G80,12000 lb. (G8-200-12)
- B/A PRODUCTS CO Grab Hook, Steel, G80,7100 lb., Gold Plated (G8-200-38)
- B/A PRODUCTS CO Grab Hook, Steel, G80,5350 lb., Gold Plated (G8-200-516)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- B/A PRODUCTS CO Slip Hook, G70, Clevis, 6600 lb. (11-38G7SHL)
- B/A PRODUCTS CO Slip Hook, G70,11300 lb. (11-12G7SHL)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- B/A Products Co Chain & Cable Hooks