Shop All Towing Chains & Cables
This Product is Discontinued
B/A Products Co
Double Hook End Recovery Strap (Discontinued)
Mfr # 38-ECH12
Zoro # G4769676
This Product is Discontinued
Key Features
- Width 2 in
- Length 12 ft
- Working Lifting Limit 4,000 lb
- Rated Capacity 4,000 lb
- Features 1-1/4 in Hook Opening
Product Information
- Brand B/A Products Co
- MFR # 38-ECH12
- Zoro # G4769676
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Width | 2 in |
Length | 12 ft |
Details
Item | Tow Strap |
Working Lifting Limit | 4,000 lb |
Rated Capacity | 4,000 lb |
Features | 1-1/4 in Hook Opening |
Working Load Limit | 4000 lb. |
Description
Tow Strap, Features 1-1/4 in Hook Opening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.