Shop All Connecting & Clevis Links
B/A Products Co
Double Clevis Link, 3/8 In, 6600 lb, GR 70
Mfr # 11-DC38
Zoro # G4777936
original price:
$23.25
15% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 70
- Working Load Limit 6,600 lb
- Finish Yellow Zinc
- Overall Length 2 13/16 in
Product Information
- Brand B/A Products Co
- MFR # 11-DC38
- Zoro # G4777936
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Length | 2 13/16 in |
Overall Width | 1 27/32 in |
Compatible Chain Trade Size | 3/8 in |
Details
Item | Connecting Link |
Material | Steel |
Grade | 70 |
Working Load Limit | 6,600 lb |
Finish | Yellow Zinc |
Standards | ASTM, DOT, NACM, OSHA |
Product Type | Connecting Link |
Link Type | Double Clevis |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 70 |
Weight | 1 lb |
Description
Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 2 13/16 in, Material Steel, Overall Width 1 27/32 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 6,600 lb, Finish Yellow Zinc, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Standards ASTM, DOT, NACM, OSHA, Weight 1 lb, Compatible Chain Grade 70, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 10mm Threaded Stem (SCC-TS02S75-TPR-GRY-B-M10X22-MRI)
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- MAGLINER U Style Handle (301162)
- VESTIL Economical Floor Lock (FL-4)
- B/A PRODUCTS CO Double Clevis Link, 1/2 In, 11,300 lb, GR70 (11-DC12)
- B/A PRODUCTS CO Double Clevis Link, 5/16 In, 4700 lb, GR70 (11-DC516)
- PEERLESS CHAIN 5/16 G43 CL GRAB HK, ZP, UPC, 8023330 (8023330)
- PEERLESS CHAIN 9/32-5/16 V10 SLHK LAT KIT, UPC, 8410177 (8410177)
- MIDWEST FASTENER 1/8" Quick Links 8PK (34061)
- PEERLESS CHAIN 5/8 G80 EYE GRAB HK, UPC, 8427780 (8427780)
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- B/A Products Co Connecting & Clevis Links