Shop All Connecting & Clevis Links
B/A Products Co
Double Clevis Link, 1/2 In, 11,300 lb, GR70
Mfr # 11-DC12
Zoro # G4778006
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 70
- Working Load Limit 11,300 lb
- Finish Yellow Zinc
- Overall Length 3 5/8 in
Product Information
- Brand B/A Products Co
- MFR # 11-DC12
- Zoro # G4778006
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 3 5/8 in |
Overall Width | 2 13/32 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Connecting Link |
Material | Steel |
Grade | 70 |
Working Load Limit | 11,300 lb |
Finish | Yellow Zinc |
Standards | ASTM, DOT, NACM, OSHA |
Product Type | Connecting Link |
Lifting Capability | Not for Lifting |
Weight | 2 lb |
Compatible Chain Grade | 70 |
Link Type | Double Clevis |
Description
Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 3 5/8 in, Material Steel, Overall Width 2 13/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 11,300 lb, Finish Yellow Zinc, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Standards ASTM, DOT, NACM, OSHA, Weight 2 lb, Compatible Chain Grade 70, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- DAYTON Air Chain Hoist, Cap. 500 lb, 15 ft (816YH8)
- ERICKSON 10" Industrial EPDM Rubber Tarp Straps (06601)
- B/A PRODUCTS CO Double Clevis Link, 5/16 In, 4700 lb, GR70 (11-DC516)
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- CAMPBELL ZincPlated Steel Quick Link 220 lb 125 in L (T7645106V)
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Eye/Eye Swivels 2PK (37421)
- DOUBLE HH 24044 0.43 x 1.68 in. Farm Clevis (146250)
- KONG USA Quick Links C.S.mm. 10 Non-Tested (400100ZB2XK)
- B/A Products Co Lifting Hardware