Shop All Chains
B/A Products Co
Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb.
Mfr # 11A-516G720
Zoro # G3977075
original price:
$118.00
14% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,700 lb
- Grade 70
Product Information
- Brand B/A Products Co
- MFR # 11A-516G720
- Zoro # G3977075
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Overall Length | 20 ft |
Details
For Lifting | No |
Item | Straight Chain |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 4,700 lb |
Grade | 70 |
Welding Type | Welded |
Material | Steel |
Finish | Yellow Zinc |
Includes | Grab Hook |
Chain Classification | Transport |
Links per Foot | 9 |
Standards | DOT |
Chain Type | Transport Chain |
Includes Hook | Hook Included |
Lifting Capability | Not for Lifting |
Link Type | Straight |
Hook Type Included | Grab Hook |
Chain Grade | 70 |
Description
Straight Chain, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Type Straight, Overall Length 20 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Yellow Zinc, Welding Type Welded, Standards DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 9900 lb. Load Limit (8504659)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 8 ft., 4700 lb. (N711-1)
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks (11A-12G710)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- CAMPBELL CHAIN & FITTINGS #16 Steel Single Jack Chain, Zinc Plated, 250' per Reel (T0724027N)
- B/A Products Co Chains, Ropes & Cables