Shop All Chains
B/A Products Co
Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb.
Mfr # 11A-38G710
Zoro # G2644187
original price:
$117.15
32% off
new price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Product Information
- Brand B/A Products Co
- MFR # 11A-38G710
- Zoro # G2644187
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 3/8 in |
Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Straight Chain |
For Lifting | No |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 70 |
Welding Type | Welded |
Material | Steel |
Finish | Yellow Zinc |
Includes | Grab Hook |
Chain Classification | Transport |
Links per Foot | 9 |
Standards | DOT |
Lifting Capability | Not for Lifting |
Includes Hook | Hook Included |
Chain Grade | 70 |
Link Type | Straight |
Chain Type | Transport Chain |
Hook Type Included | Grab Hook |
Description
Straight Chain, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Type Straight, Overall Length 10 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Yellow Zinc, Welding Type Welded, Standards DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E20B4C1P6)
- ZORO SELECT Wheel Chock, 9 In Width (2W874)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks (11A-12G720)
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks (11A-12G715)
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds (11A-38G710)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- B/A Products Co Chains, Ropes & Cables