Shop All Ratchet Tie Downs
B/A Products Co
Cargo Strap, Ratchet, 7 ft. 1 In. x 2 In.
Mfr # 38-TYS60
Zoro # G4025856
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet (Not Included)
- Cargo Tie Down Length 7 ft 1 in
- Cargo Tie Down Width 2 in
- Working Load Limit 1,665 lb
- Breaking Strength 5,000 lb
Product Information
- Brand B/A Products Co
- MFR # 38-TYS60
- Zoro # G4025856
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 7 ft 1 in |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 7 ft. 1" |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet (Not Included) |
Working Load Limit | 1,665 lb |
Breaking Strength | 5,000 lb |
Cargo Tie Down End Type | D-Ring |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Hardware Material | Steel |
Adjustment Type | Ratchet |
Body Material | Polyester |
For Use With | Wheel Lifts and Dollies |
Standards | WSTDA-T-1 |
Item | Wheel Tie Down |
End Type | D-Ring |
Tie Down Material | Polyester |
End Material | Steel |
Description
Wheel Tie Down, Product Type Wheel Tie Down, End Type D-Ring, Tie Down Material Polyester, Working Load Limit 1,665 lb, Color Yellow, End Material Steel, Standards WSTDA-T-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain Sling, V-Chain, WLL 12000 lb., 6 ft. (G8-118-6)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03354.42)
- CC APEX Rigid Plate Caster, CC Apex, 8" (CDP-Z-45)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 5ft 3In x 3In, PR (38-107P)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 2 In., 4000 lb. (38-200SH)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- US CARGO CONTROL Double Stud Fitting (1529-DS)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- B/A Products Co Ratchet Tie Downs