Shop All Towing Chains & Cables
B/A Products Co
5/16 Grade100 Tagged Recovery Chain 20Ft
Mfr # G10-51620SGG
Zoro # G4853466
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Material Steel
- Overall Length 20 ft
- Grade 100
- Rated Capacity 5,700 lb
Product Information
- Brand B/A Products Co
- MFR # G10-51620SGG
- Zoro # G4853466
- UPC # 190757004113
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 5/16 in |
Length | 20 ft |
Overall Length | 20 ft |
Link Diameter | 5/16 in |
Chain Length | 20 ft |
Details
Item | Recovery Chain |
Material | Steel |
Grade | 100 |
Rated Capacity | 5,700 lb |
Working Lifting Limit | 5,700 lb |
Breaking Strength | 22,800 lb |
Hook Type | Cradle Grab |
Color | Black |
Features | Cradle Grab Hook On Each End |
Attachment Style | Grab Hook |
Working Load Break Strength | 5,700 lb |
Chain Color | Black |
Hook Color | Blue |
Chain Style | Safety Chain |
Assembly Break Strength | 22,800 lb |
Description
Recovery Chain, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/16 in, Chain Length 20 ft, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Working Load Break Strength 5,700 lb, Assembly Break Strength 22,800 lb, Features Cradle Grab Hook On Each End, Grade 100, Hook Type Cradle Grab, Overall Length 20 ft, Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 06 Nissan 350Z Projector Headlights Chrome (LHP-350Z06-RS)
- FUSION Straight Terminal, 4/0 ga., Yellow, Neg (4040N)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- TRAMEC SLOAN Air Brake Fitting, Brass, 3/8In Pipe (7733808)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- B/A PRODUCTS CO G70 Latched Hook Chain w/Plain End, 12'L (N711-3212)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- B/A PRODUCTS CO Chain Sling, 3/8", 8800Lb, 10Ft (G10-3810SGG)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 20Ft. (G10-1220SGG)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 10Ft (G10-1210SGG)
- KINGCHAIN 3/8 in. x 16 ft. Grade 43 High-Test Tow Chain w/ Clevis Grab Hooks (426920)
- B/A Products Co Towing Chains & Cables