2,500+ Results for WESTGATE
Key Features:
- Watts: 12~22W
- Material: Aluminum
- CRI: >70
Key Features:
- Watts: 30W
- Lumens: 3900LM
- Material: Die-Cast Aluminum With Powder Coat Finish
Key Features:
- Voltage: 120~277VAC
- Watts: 120W
- Lumens: 15600LM
Key Features:
- Voltage: 120-277
- Watts: 50W/80W/100W/150W
- Lumens: 160LM/W
Key Features:
- Voltage: 120V
- Color: Dark Bronze
- Lumens: 950LM
Key Features:
- Voltage: 120-277VAC
- Watts: 18W
- Lumens: 2160LM
Key Features:
- Material: Aluminum
- IP Rating: Damp Location
- Color: Dark Bronze
Key Features:
- Voltage: 120VAC
- CRI: >80
- Watts: 9W
Key Features:
- Voltage: 120-277V
- Color: Brushed Nickel
- Material: Spun aluminum Steel
Key Features:
- Watts: 12W
- Lumens: 650LM
- Material: Die-cast aluminum
Key Features:
- Voltage: 120-277V
- Watts: 115W
- Lumens: 13570LM
Key Features:
- Voltage: 120-277VAC
- Watts: 18W
- Lumens: 2610LM
Key Features:
- Lumens: 13000LM
- Material: Die-Cast Aluminum With Powder Coat Finish
- Voltage: 120-277V
Key Features:
- Voltage: 120-277V
- Watts: 40W
- Lumens: 3200LM
Key Features:
- Voltage: 120-277V
- Watts: 150W
- Lumens: 17000LM
Key Features:
- Finish: Bronze
- Item: Post Top Lighting
- Width: 1.48 in
Key Features:
- Voltage: 120-277V
- Watts: 15W/20W/25W/30W
- Lumens: 130LM/W
Key Features:
- Voltage: 120-277VAC
- Watts: 80W
- Lumens: 8800LM
Key Features:
- Lumens: 8370LM
- Voltage: 120-277VAC
- Watts: 54W
Key Features:
- Voltage: 120-277VAC
- Watts: 40W
- Lumens: 4400LM
Key Features:
- Material: Plastic
- IP Rating: IP65
Key Features:
- Watts: 46W
- Color: White
- Lumens: 5980LM
Key Features:
- Voltage: 120-277V
- Watts: 20W/40W/60W80W
- Lumens: 130LM/W
Key Features:
- Item: Feed-Through Armored Ground Clamp
- Material: Steel
- Conduit Size (In.): 1/2 in to 3/4 in
Key Features:
- Voltage: 120-277V
- Watts: 30/40/50W
- IP Rating: IP67
Key Features:
- Color: Bronze
- IP Rating: IP65
- Material: Aluminum
Key Features:
- Voltage: 120-277V
- Color: White
- Material: N/A
Key Features:
- Lumens: 11000LM
- Color: White
- CRI: >80
Key Features:
- Lumens: 4185LM
- Voltage: 120-277VAC
- Watts: 27W
Key Features:
- Voltage: 120-277V
- Material: Plastic
- Color: N/A
Key Features:
- Voltage: 120V
- Watts: 12W
- Lumens: 1200LM
Key Features:
- Voltage: 120~277VAC
- Watts: 120W
- Lumens: 15300LM
Key Features:
- Voltage: 120-277V
- Watts: 80W Max
- Lumens: 9000LM Max
Key Features:
- Color: White
- Voltage: 120-277V
- IP Rating: IP65
Key Features:
- Voltage: 120-277VAC
- Watts: 36W
- Lumens: 5580LM