288 Results for TESTO
Key Features:
- Item: Refrigeration Test and Load Kit
- Accuracy: 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 405i (Hot-Wire Anemometer): +/-0.9 Degrees F/ +/-0.5 Degrees C, +/-0.9 Degrees F/ +/-0.5 Degrees C, 410i (Vane Anemometer): +/-1.5 Degrees C or +/-1.5% of MV 0 Degrees to 250 Degrees C, 510i (Differential Pressure Manometer) +/-0.02 in wc, 0 to 0 in wc, +/-0.05 hPa, 0 to +1 hPa, +/-0.1 in wc + 1.5 % of MV, 0 to 60 in wc, +/-0.2 hPa + 1.5 % of MV, 1 to +150 hPa, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C, 805i (Infrared Thermometer) +/-2 Degrees C, -20 Degrees to -0.1 Degrees C, +/-2.5 Degrees C, -30 to -20.1 Degrees C, +/-2 Degrees F/ +/-1 Degrees C, 905i (Thermometer): +/-0.02 in wc, 0 to +0 in wc/ +/-0.05 hPa 0 to 1 hPa, +/-0.1 in wc + 1.5% of MV, 0 to 60 in wc/ +/- 0.2 hPa + 1.5% of MV, 1 to 150 hPa
- Includes: (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, (2) Thermohygrometer, Differential Pressure Manometer, Hot-Wire Anemometer, Infrared Thermometer, Soft Case, Thermometer, Vane Anemometer
Key Features:
- Item: Combustion Analyzer Kit
- Type: Residential
- Fuel Type: Bio Heat 5, Fuel Oil 2, Natural Gas, Propane, Wood
Key Features:
- Item: Smart Probes AC Refrigeration Test Kit
- Number of Valves: 0
- Refrigerant Compatibility: Multiple Refrigerants
Key Features:
- Item: Combustion Analyzer
- Type: Residential
- Fuel Type: Bio Heat 5, Fuel Oil 2, Natural Gas, Propane, Wood
Key Features:
- Item: Combustion Analyzer
- Type: Digital Electronic
- Fuel Type: Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Key Features:
- Item: Anemometer
- Sensing Method: Rotating Vane
- Velocity (FPM): 0 to 6,000 fpm
Key Features:
- Item: Anemometer
- Sensing Method: Hot Wire
- Velocity (FPM): 0 to 6,000 fpm
Key Features:
- Item: Combustion Analyzer
- Type: Digital Electronic
- Fuel Type: Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Key Features:
- Item: Combustion Analyzer
- Type: Digital Electronic
- Fuel Type: Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Key Features:
- Item: Wireless Diagnostic Service Kit
- Number of Valves: 0
- Refrigerant Compatibility: Multiple Refrigerants
Key Features:
- Length: 11 5/34 in
- Size: 2-5/16 in
- For Use With: Smart ProbeV AC Set
Key Features:
- Item: Differential Manometer
- For Use With: All Differential Pressure Application
- Pressure Range: -60 in wc to 60 in wc
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 10 in
Key Features:
- Depth: 1 in
- Includes: Batteries, Calibration Protocol, Clamp Thermometer Operated Via Smartphone
- Battery Type: (3) AAA
Key Features:
- Item: Refrigeration Test and Load Kit
- Accuracy: 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C
- Includes: (2) 605i Thermohygrometer, (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, Soft Case
Key Features:
- Item: IR Printer
- Manufacturers Warranty Length: 2 yr
- For Use With: 310 Combustion Analyzer
Key Features:
- Includes: Bluetooth Communication
- Ambient Operating Range (F): 14 Degrees to 122 Degrees
- Connection: 2 x 1/4 in SAE
Key Features:
- Item: Temperature Humidity Meter
- Sensor Type: Capacitance
- Relative Humidity Range: 0 to 100%
Key Features:
- Size: 2-45/64 in
- Length: 9 13/16 in
- For Use With: Smart Probe Refrigeration set