25 Results for KILOVAC
Mfr # K43C832
Key Features:
- Item - Relay: High Voltage Relay
- Coil Volts: 26.5V DC
- Contact Form - Relay: 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
Mfr # K41B332
Key Features:
- Item - Relay: High Voltage Relay
- Coil Volts: 26.5V DC
- Contact Form - Relay: 1 Form B SPST-NC
Mfr # 1810X
Key Features:
- Relay Type: Protective Relay
- Actuating System: AC
- Contact Current Rating (A): 5
Mfr # HC-2
Key Features:
- Economizer: Without
- Termination Style: Turret Terminals
- Mounting Type: Non-Flanged
Mfr # RHC-1
Key Features:
- Mounting Type: Non-Flanged
- Item: Relay
- Connection Type: Turret Terminals
Mfr # EV200H1ANA
Key Features:
- Contact Current Rating (A): 500
- Mounting Type: Panel
- Coil Voltage Rating (VDC): 9 to 36
Mfr # WUV-24DC
Key Features:
- Item - Relay: Protective Relay
- Coil Volts: 24V DC
- Contact Form - Relay: 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C
Mfr # K61A881
Key Features:
- Item - Relay: High Voltage Relay
- Coil Volts: 26.5V DC
- Contact Form - Relay: 1 Form A, SPST-NO, 1 NO
Mfr # K41P334
Key Features:
- Mounting Type: Non-Flanged
- Economizer: Without
- Auxiliary Contacts: Without
Mfr # EV250-1B
Key Features:
- Power Switching: Make Only, No, Yes
- Termination Style: Stud Terminals
- Contact Current Rating (A): 400
Mfr # 1880DB-8X
Key Features:
- Termination Type: Screw Terminal
- Actuating System: AC
- Input Voltage (VAC): 200
Mfr # 1810DBX
Key Features:
- Frequency Adjustment (Hz): 50 to 500
- Contact Current Rating (A): 5
- Contact Arrangement (Additional Output): 1 Form B, SPST-NC, 1 N/C