330 Results for ICC
Mfr # ICMPP0486B
Key Features:
- Size: 3.47 height x 19.00 width x 1.28 depth
- Marking: Mold UL information
- Mounting: Rack
Mfr # ICCMSCMAC1
Key Features:
- Mounting: Rack
- Management Orientation: Horizontal
- Product Type: Managers
Mfr # ICFODE21WM
Key Features:
- Fiber Count: 48
- Product Type: Enclosures
- Footprint: LGX®
Mfr # ICFOPL1619
Key Features:
- Connector: LC
- Fiber Count: 24
- Mode: OS1/SM
Mfr # ICCMSCMAC2
Key Features:
- Product Type: Managers
- Management Orientation: Horizontal
- Rack Space: 2
Mfr # IC107BP481
Key Features:
- Port Labeling: 1 RMS “ Port Spacing: 0.33, Tape Width: 1/4" (6mm) || 2 RMS “ Port Spacing: 0.66 Tape Width: 3/8" (9mm)
- Ports: 48
- Mounting: Rack
Mfr # IC066BRCLP
Key Features:
- Finish: Tin Plating
- Material: Phosphor Bronze
- Product Type: 66 Blocks
Mfr # ICCMSCMA42
Key Features:
- Management Orientation: Horizontal
- Dimensions: 1 RMS “ 1.75" H x 19.00" W x 3.25" D
- Product Type: Managers
Mfr # ICCMSCMPLC
Key Features:
- Material: 11 GA Aluminum
- Product Type: Managers
- Surface Finish: Black Powder Coat
Mfr # ICMPP12V60
Key Features:
- Contact Resistance: 2.5 milliohms max
- Force: 100 grams min/contact
- Gold Rating: 50 micro inch gold over 100 micro inches of nickel
Mfr # IC107BNCBK
Key Features:
- Color: Black
- Color XX: BK-Black, IV-Ivory, WH-White
- Housing: ABS, UL 94V-0
Mfr # ICMPP24T2C
Key Features:
- Gold Rating: 50 micro inch of Gold over 100 micro-inches of Nickel
- Spring Wire: Square Spring Wire, Tempered Phosphor Bronze
- Mounting: Rack
Mfr # ICMPP24TF2
Key Features:
- Mounting: Rack
- Ports: 24
- 24 Port Patch Panel: 16 GA CRS
Mfr # ICCMSCMAV1
Key Features:
- Material: ABS, UL 94V-0, 16 GA CRS
- Product Type: Managers
- Management Orientation: Horizontal
Mfr # IC107BC2WH
Key Features:
- Color: White
- Material: ABS, UL 94V-0
- Ports: 2
Mfr # IC107F4CWH
Key Features:
- Color: White
- Material: ABS, UL 94V-0
- Finish: Texture