354 Results for HARRIS
Mfr # 331855
Key Features:
- Wire Dia. (In.): 0.062 in
- Item: Solder Wire
- Application: Electrical, Small Connection
Mfr # 1520FMPOP
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Mfr # SCLF16
Key Features:
- Item: Soldering Flux
- Type: Liquid
- Material: Zinc Chloride/Ethylene Glycol/Ammonium Chloride
Mfr # 331755
Key Features:
- Item: Solder Wire
- Application: Plumbing, Potable Water
- Contents: Copper, Selenium, Tin
Mfr # 45F318MPOP
Key Features:
- Includes: -
- Contents: 25% Zinc, 30% Copper, 45% Silver
- Dia. (In.): 1/16 in
Mfr # SSWF1
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Mfr # SSBF1
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv Black
Mfr # 331849
Key Features:
- Item: Solder Wire
- Application: Appliances, Motors, Speaker Wire, Wiring
- Contents: 40% Tin, 60% Lead, Rosin Core
Mfr # 331770
Key Features:
- Item: Lead Free Flux
- Type: Paste
- Material: Petroleum/Zinc Chloride
Mfr # SSWF7POP
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Mfr # KH1009
Key Features:
- Delivery Pressure Range: 0 to 125 psi
- Item: Specialty Gas Regulator
- Gas Service: Argon, Helium, Nitrogen
Mfr # 355-AR-580
Key Features:
- Item: Flowmeter Regulator
- Gas Service: Argon, Carbon Dioxide
- Stages: Single Stage
Mfr # 25GX-500-580
Key Features:
- Item: Gas Regulator
- Gas Service: Argon, Helium, Nitrogen
- Stages: Single Stage
Mfr # 5620FMPOP
Key Features:
- Contents: 5% Silver, 6% Phosphorus, 89% Copper
- Application: For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
- Length (In.): 20 in
Mfr # 88-5FBR-R & L
Key Features:
- Item: Flashback Arrestor Set
- Connection: B 9/16"-18 RH/LH
- Mounting: Regulator
Mfr # 331868
Key Features:
- Wire Dia. (In.): 0.062 in
- Item: Solder Wire
- Application: Appliances, Motors, Speaker Wire, Wiring
Mfr # 56F318MPOP
Key Features:
- Brazing Range (F): 1145 to 1205
- Package Quantity: 3
- Tensile Strength (PSI): -
Mfr # S0FB01
Key Features:
- Item: Soldering Flux
- Type: Powder
- Material: Flux
Mfr # 45318LMPOP
Key Features:
- Dia. (In.): 1/16 in
- Type: -
- Length (In.): 18 in
Mfr # 331760
Key Features:
- Item: Solder Wire
- Application: Plumbing, Potable Water
- Contents: 5% Antimony, 95% Tin
Mfr # 331753
Key Features:
- Item: Solder Wire
- Application: Sheet Metal Work, Welding
- Contents: 50% Lead, 50% Tin
Mfr # 45KPOP
Key Features:
- Standards: AWS A5.8
- Dia. (In.): 1/16 in
- Includes: (1) 1 oz Brazing Wire, (1) 1.75 oz White Flux
Mfr # 88-5 FBT R&L
Key Features:
- Item: Flashback Arrestor Set
- Connection: B 9/16"-18 RH/LH
- Mounting: Torch
Mfr # 5635
Key Features:
- Joining Applications: Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
- Compatible Chuck Size: 1,205 Degrees F
- Silver Content: 56 %
Mfr # SCLF1G
Key Features:
- Item: Soldering Flux
- Type: Liquid
- Material: Flux
Mfr # SB861
Key Features:
- Item: Solder Wire
- Application: Dissimilar Metal Joints, Vibration
- Contents: 6% Silver, 94% Tin
Mfr # 331883
Key Features:
- Wire Dia. (In.): 0.3125 in
- Item: Solder Bar
- Application: Sheet Metal
Mfr # 331929
Key Features:
- Item: High Activity Liquid Flux
- Type: Liquid
- Material: Inorganic Acid
Mfr # KH1057
Key Features:
- Delivery Pressure Range: 0 to 125 psi
- Item: High Purity Gas Regulator
- Gas Service: Hydrogen
Mfr # KH1026
Key Features:
- Delivery Pressure Range: 0 to 125 psi
- Item: Specialty Gas Regulator
- Gas Service: Argon, Helium, Nitrogen
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 331847
Key Features:
- Item: Solder Wire
- Application: Auto Radiators, Metal Gutters, Sheet Metal, Tin Repairs
- Contents: 40% Tin, 60% Lead, Acid Core
Mfr # 356-Ar/He-580
Key Features:
- Item: Dual Flowmeter Regulator
- Gas Service: Argon, Helium
- Stages: Two Stage
Mfr # 331756
Key Features:
- Item: Solder Wire
- Application: Large Diameter Pipes
- Contents: Copper, Silver, Tin
Mfr # 1501390
Key Features:
- Item: Cutting Tip
- Gas Service: MAPP, Natural Gas, Propane
- Tip Size: 2