25 Results for CONTROLAIR
Mfr # 110-BC
Key Features:
- Body Material: Diecast zinc alloy
- Gauge Port Size: 1/4" NPT
Mfr # 210-CC
Key Features:
- Material: Aluminium
- Tool Weight: 1.4 lbs. (635 gm)
- Temp. Range: -20° to 160 F° (-29° to 71°C)
Mfr # 700-BE
Key Features:
- Body Material: Diecast Aluminum Alloy
- Gauge Port Size: 1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT
Mfr # 700-CE
Key Features:
- Body Material: Diecast Aluminum Alloy
- Gauge Port Size: 1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT
Mfr # 800-BB
Key Features:
- Port Size: 1/16 NPT, 10-32, M5
- Max. Operating Pressure: 250 psig (17 bar)
- Tool Weight: 1.8 oz. (51 grams)
Mfr # 100-BA
Key Features:
- Body Material: Diecast zinc alloy
- Gauge Port Size: 1/4" BSP, 1/4" NPT, 1/8" BSP, 1/8" NPT, 3/8" BSP, 3/8" NPT
Mfr # 100-BB
Key Features:
- Body Material: Diecast zinc alloy
- Gauge Port Size: 1/4" NPT
Mfr # 700-BF
Key Features:
- Body Material: Diecast Aluminum Alloy
- Gauge Port Size: 1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT
Mfr # 300-BA
Key Features:
- Body Material: Diecast Aluminum Alloy
- Gauge Port Size: 1/4" NPT
Mfr # 700-BC
Key Features:
- Body Material: Diecast Aluminum Alloy
- Gauge Port Size: 1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT