109 Results for CITEC
Mfr # CP16SH10IP6474BF
Key Features:
- Sections: Single
- Adjustment Style: Spindle
- Product Type: Variable Resistor
Mfr # CP16DH10IP6474BF
Key Features:
- Power Rating (W): 0.1
- Adjustment Style: Spindle
- Turn Type: Single Turn
Mfr # BFA105R6
Key Features:
- Resistance Range: Up to 1kΩ
- Sealed: No
- Turn Type: Slide
Mfr # 4275X504K
Key Features:
- Adjustment Style: Cross Slot
- Sealed: Yes
- Power Rating (W): 0.5
Mfr # CP16SH10IP06473F
Key Features:
- Temperature Coefficient (ppm/°C): 500
- Power Rating (W): 0.2
- Shaft Style: Serrated
Mfr # CP16SH10IP06104F
Key Features:
- Sections: Single
- Voltage Rating (V): 250
- Includes Spindle: Yes
Mfr # CP16SH10IP06102F
Key Features:
- Turn Type: Single Turn
- Power Rating (W): 0.2
- Adjustment Style: Spindle
Mfr # CP16SH10IP06101F
Key Features:
- Shaft Style: Serrated
- Dimensions (mm): 6 x 6
- Temperature Coefficient (ppm/°C): 1000
Mfr # 23ESA222MMF50NF
Key Features:
- Adjustment Location: Side
- Sections: Single
- Resistance Range (Ω): 1kΩ to 1MΩ
Mfr # 5450625107
Key Features:
- Element Material: Carbon
- Turn Type: Single Turn
- Includes Spindle: Yes
Mfr # 23ESA103MMF50NF
Key Features:
- Voltage Rating (V): 500
- Shaft Size (mm): 6.35
- Resistance Range (Ω): 1kΩ to 1MΩ
Mfr # TW1251KA
Key Features:
- Shaft Style: Plain
- Adjustment Location: Top
- Termination Type: Eyelet
Mfr # 27ESA103MMF50N
Key Features:
- Sealed: No
- Resistance Range (Ω): 1kΩ to 1MΩ
- Dimensions (mm): 25.2 x 20.4
Mfr # 27ESA472MMF50NF
Key Features:
- Resistance Range (Ω): 1kΩ to 1MΩ
- Tolerance: 0.2
- Resistance (Ω): 4.7K
Mfr # 23ESB472MMF50NF
Key Features:
- Shaft Size (mm): 6.35
- Adjustment Location: Side
- Voltage Rating (V): 500
Mfr # TW1253KA
Key Features:
- Power Rating (W): 1
- Dimensions (mm): 23.5 x 22.6
- Temperature Coefficient (ppm/°C): 100
Mfr # 23ESA104MMF50AF
Key Features:
- Switch Current Rating (A): 4
- Shaft Style: Full, Special Angle
- Sections: Single
Mfr # DPL12V2424A24KG
Key Features:
- Operating Speed (Max) (RPM): 60
- Number of Pulses: 24
- Shaft Style: Flatted, Knurled
Mfr # DPL12SV2424A21F1
Key Features:
- Sealed: No
- Mount Style: Surface Mount
- Adjustment Location: Top