474 Results for BRASSCRAFT
Key Features:
- Includes: Volume Control Handle, Handle Screw, Temperature Control Handle, 4-1/2" Escutcheon
- Item: Tub/Shower Trim Kit
- Features: Volume Control, Temperature Control
Key Features:
- Pipe Size: 1/2"
Key Features:
- Includes: Retainer Nut
- Item: Tub/Shower Stem
- Number of Holes: 0
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: Full Spray
Key Features:
- Body Material: Brass
- Max. Pressure: 125 psi
- Temp. Range: 40 to 160°F
Key Features:
- Connection Size: 1/2 in
- Tub Spout Connection Type: Slip Fit
- Material: Zinc
Key Features:
- Includes: Tub Spout
- Connection Size: 1/2 in
- Item: Diverter Tub Spout
Key Features:
- Includes: (1) SWD0441 Retainer Nut and (1) 6-1/4" Stem
- Item: Tub/Shower Stem
- Features: Green Environmental Does Not Contain PVC