Shop All Bench and Floor Scale Accessories
B-Tek
Scale Remote Display, 9-9/10" L, 7" H
Mfr # BT-T104P
Zoro # G012221131
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built-In Scale Diagnostics
- Battery Type Sealed Lead Acid
- Overall Width 3 19/100 in
- Standards AM:6206, CAN/CSA C22.2 61010-1, CE, CSA, FCC, ICES-003 Class A, IEC/ EN 61010-1, IEC/EN 61326-1 Class B, NTEP, RoHS Compliant, UL61010-1, WEEE
- Overall Height 7 in
Product Information
- Brand B-Tek
- MFR # BT-T104P
- Zoro # G012221131
- Country of Origin Switzerland
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 3 19/100 in |
Overall Height | 7 in |
Overall Length | 9 9/10 in |
Display Character Height | 1 4/5 in |
Details
Includes | Built-In Scale Diagnostics |
Battery Type | Sealed Lead Acid |
Standards | AM:6206, CAN/CSA C22.2 61010-1, CE, CSA, FCC, ICES-003 Class A, IEC/ EN 61010-1, IEC/EN 61326-1 Class B, NTEP, RoHS Compliant, UL61010-1, WEEE |
Includes Mounting Hardware | Carbon Steel |
Batteries Required | Yes |
Display Type | LCD |
Voltage | 100 to 240V AC |
Basic Power Source | Battery |
Weighing Units | g, kg, lb, oz, Ton |
Finish | Powder Coated |
Item | Scale Remote Display |
Number of Display Characters | 6 |
Description
Scale Remote Display, Display Type LCD, Overall Height 7 in, Overall Width 3 19/100 in, Overall Length 9 9/10 in, Voltage 100 to 240V AC, Weighing Units g, kg, lb, oz, Ton, Includes Mounting Hardware Carbon Steel, Number of Display Characters 6, Finish Powder Coated, Display Character Height 1 4/5 in, Battery Type Sealed Lead Acid, Batteries Required Yes, Includes Built-In Scale Diagnostics
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Mech, Sharp, 0.9Mm, Yw (P209G)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- AVERY Hi-Liter Value Pack Desk-Style Hi, PK200 (24130)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8101 Spot Solver - 1 Gallon (BB8101)
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- AMERICAN WEIGH SCALES 4.6'' x 3.5'' x 1.7'' Calibration Weight Kit - 16 Piece (WGHTKIT)
- B-Tek Bench and Floor Scale Accessories