Shop All Bench and Floor Scale Accessories
B-Tek
Scale Ramp, 4500kg/10000 lb., Carbon Steel
Mfr # BT-R-60
Zoro # G2200978
product price: $653.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- For Use With Floor Scale
- Capacity 4,500 kg, 10,000 lb
- Material Carbon Steel
- Color Red
- Overall Width 60 in
Product Information
- Brand B-Tek
- MFR # BT-R-60
- Zoro # G2200978
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 60 in |
Overall Height | 4 1/2 in |
Overall Length | 48 in |
Width | 60" |
Length | 48" |
Details
For Use With | Floor Scale |
Capacity | 4,500 kg, 10,000 lb |
Material | Carbon Steel |
Color | Red |
Item | Scale Ramp |
Includes | (2) Scale Foot Retaining Plates |
Standards | NTEP |
Finish | Unfinished |
Weight Capacity | 5,000 to 10,000 lb |
Weighing Units | lb |
Description
Scale Ramp, Overall Height 4 1/2 in, Overall Width 60 in, Overall Length 48 in, Weighing Units lb, Weight Capacity 5,000 to 10,000 lb, Finish Unfinished, Color Red, Standards NTEP, Includes (2) Scale Foot Retaining Plates, Material Carbon Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK14)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- AVERY 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- PINNACLE Ramp, 48 in. L x 48 in. W x 6 in. H (101011-44R)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- B-Tek Bench and Floor Scale Accessories