Shop All Bench and Floor Scale Accessories
B-Tek
Scale Ramp, 4500kg/10000 lb., Carbon Steel
Mfr # BT-R-48
Zoro # G2200987
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- For Use With Floor Scale
- Includes (2) Scale Foot Retaining Plates
- Color Red
- Capacity 4,500 kg, 10,000 lb
- Material Carbon Steel
Product Information
- Brand B-Tek
- MFR # BT-R-48
- Zoro # G2200987
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Length | 36 in |
Overall Width | 48 in |
Width | 48" |
Length | 36" |
Details
For Use With | Floor Scale |
Includes | (2) Scale Foot Retaining Plates |
Color | Red |
Capacity | 4,500 kg, 10,000 lb |
Material | Carbon Steel |
Standards | NTEP |
Item | Scale Ramp |
Finish | Unfinished |
Weighing Units | lb |
Weight Capacity | 5,000 to 10,000 lb |
Description
Scale Ramp, Overall Height 4 1/2 in, Overall Width 48 in, Overall Length 36 in, Weighing Units lb, Weight Capacity 5,000 to 10,000 lb, Finish Unfinished, Color Red, Standards NTEP, Includes (2) Scale Foot Retaining Plates, Material Carbon Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- DYMO LabelWriter White Shipping Labels, 4x6", 220 Labels (1744907)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, XL, Wht, PK500 (HS14251D)
- B-Tek Bench and Floor Scale Accessories