Shop All Bench and Floor Scale Accessories
B-Tek
Scale Platform, 4500kg/10000 lb., SS
Mfr # BT-F-6060S
Zoro # G2200996
product price: $8,130.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,130.99
Free 30-Day Returns
Key Features
- Scale Readability 2 lb.
- Overall Height 4 1/4 in
- Washdown No
- Overall Width 60 in
- Capacity 4,500 kg, 10,000 lb
Product Information
- Brand B-Tek
- MFR # BT-F-6060S
- Zoro # G2200996
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 60 in |
Weighing Surface Depth | 60 in |
Overall Length | 60 in |
Weighing Surface Width | 60 in |
Overall Depth | 60 in |
Weighing Surface Height | 4 1/4 in |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 60 in, Overall Height 4 1/4 in, Overall Width 60 in, Scale Features Industrial Weighing, Scale Graduations 2 lb, Weighing Surface Height 4 1/4 in, Weighing Surface Material Painted Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- SOLAR GROUP Mailbox Rural T2Arltn Bl (AR15B000)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- AVERY Cards, Business, Lsr, 2X3.5, We 250PK (AVE5371)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrge, Anti-Statc, Blu, PK500 (HS120224)
- B-Tek Bench and Floor Scale Accessories