Shop All Bench and Floor Scale Accessories
B-Tek
Scale Platform, 4500kg/10000 lb., SS
Mfr # BT-F-4848S
Zoro # G0469379
product price: $6,081.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,081.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Overall Height 4 1/4 in
- Scale Sub-Category General Purpose Scale
- Weighing Surface Depth 48 in
- Power Unit Scale Indicator
Product Information
- Brand B-Tek
- MFR # BT-F-4848S
- Zoro # G0469379
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4 1/4 in |
Weighing Surface Depth | 48 in |
Overall Length | 48 in |
Weighing Surface Width | 48 in |
Overall Width | 48 in |
Weighing Surface Height | 4 1/4 in |
Overall Depth | 48 in |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 48 in, Overall Height 4 1/4 in, Overall Width 48 in, Scale Features Industrial Weighing, Scale Graduations 2 lb, Weighing Surface Height 4 1/4 in, Weighing Surface Material Painted Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6 (T903311S)
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Bk, PK12 (15001)
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8101 Spot Solver - 1 Gallon (BB8101)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- B-Tek Shipping & Packing Scales