Shop All Bench and Floor Scale Accessories
B-Tek
Scale Platform, 250kg/500 lb., Mild Steel
Mfr # BT-B-RT-2424
Zoro # G9413713
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gravity Roller Top
- Scale Sub-Category General Purpose Scale
- Overall Width 24 in
- Weighing Surface Width 24 in
- Platform Material Steel
Product Information
- Brand B-Tek
- MFR # BT-B-RT-2424
- Zoro # G9413713
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 24 in |
Weighing Surface Width | 24 in |
Overall Height | 10 in |
Weighing Surface Depth | 24 in |
Overall Length | 24 in |
Weighing Surface Height | 10 in |
Overall Depth | 24 in |
Description
Bench Scale Platform, Scale Type Bench Accessory, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Overall Depth 24 in, Overall Height 10 in, Overall Width 24 in, Scale Features Industrial Weighing, Weighing Surface Height 10 in, Weighing Surface Material Mild Steel Roller, Washdown No, Calibration Certificate No Certificate, Body Material Stainless Steel, Includes Gravity Roller Top
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Gray Pk (519-100)
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- OHAUS Interface Kit, 13 lb. (83032108)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- SARTORIUS Mini-B 5-pin cable to serial RS232 9 pin (YCC03-D09)
- B-Tek Bench and Floor Scale Accessories