Shop All Bench and Floor Scale Accessories
B-Tek
Scale Platform, 250kg/500 lb., Mild Steel
Mfr # BT-B-RT-1212
Zoro # G9413695
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Surface Width 12 in
- Overall Height 10 in
- Scale Sub-Category General Purpose Scale
- Overall Width 12 in
- Platform Material Steel
Product Information
- Brand B-Tek
- MFR # BT-B-RT-1212
- Zoro # G9413695
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Weighing Surface Width | 12 in |
Overall Height | 10 in |
Overall Width | 12 in |
Weighing Surface Depth | 12 in |
Overall Length | 12 in |
Weighing Surface Height | 10 in |
Overall Depth | 12 in |
Description
Bench Scale Platform, Scale Type Bench Accessory, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Overall Depth 12 in, Overall Height 10 in, Overall Width 12 in, Scale Features Industrial Weighing, Weighing Surface Height 10 in, Weighing Surface Material Mild Steel Roller, Washdown No, Calibration Certificate No Certificate, Body Material Stainless Steel, Includes Gravity Roller Top
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, 4 In. W, PK25 (8EZ69)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- SPORTIME BEAM BALANCE EDUBEAM (014821)
- B-Tek Bench and Floor Scale Accessories