Shop All Bench and Floor Scale Accessories
B-Tek
Scale Column, 48x6 In.
Mfr # BT-ST-F-48
Zoro # G9413503
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Floor Scale
- Standards NTEP
- Color Red
- Overall Height 48 in
- Overall Length 48 in
Product Information
- Brand B-Tek
- MFR # BT-ST-F-48
- Zoro # G9413503
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 48 in |
Overall Length | 48 in |
Overall Width | 6 in |
Width | 6 in |
Height | 48 in |
Length | 48" |
Details
For Use With | Floor Scale |
Standards | NTEP |
Color | Red |
Item | Scale Column |
Includes | Floor Or Scale Mount |
Material | Carbon Steel |
Description
Scale Column, Color Red, Height 48 in, Width 6 in, Material Carbon Steel, Includes Floor Or Scale Mount
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 25' (18235)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- B-Tek Shipping & Packing Scales