Shop All Bench and Floor Scale Accessories
B-Tek
Scale Column, 24x4 In.
Mfr # BT-ST-B-24
Zoro # G9413722
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Length 24 in
- Includes Scale Mount
- Material Carbon Steel
- For Use With Bench Scale
Product Information
- Brand B-Tek
- MFR # BT-ST-B-24
- Zoro # G9413722
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 24 in |
Overall Length | 24 in |
Overall Width | 4 in |
Height | 24 in |
Width | 4 in |
Depth | 4" |
Length | 24" |
Details
Includes | Scale Mount |
Material | Carbon Steel |
For Use With | Bench Scale |
Color | Gray |
Standards | NTEP |
Item | Bench Scale Column |
Description
Bench Scale Column, Color Gray, Height 24 in, Width 4 in, Material Carbon Steel, Includes Scale Mount
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- DELL COMMERCIAL Dell B2360d Drum U and R, 3319811 (KVK63)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- TAPE LOGIC Tape Logic® Labels, "Flammable Liquids - 3", 4" x 4", Red/White, 500/Roll (DL5120)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- B-Tek Bench and Floor Scale Accessories