Shop All Bench and Floor Scales
B-Tek
Floor Scale, 5" H, 32" W
Mfr # BT-2424-2.5K-DS-I-2
Zoro # G710988701
product price: $5,445.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,445.99
Free 30-Day Returns
Key Features
- Scale Graduations .25kg/.5 lb
- Weighing Surface Depth 24 in
- Weighing Surface Width 24 in
- Overall Width 32 in
- Floor Scale Type Drum Scale
Product Information
- Brand B-Tek
- MFR # BT-2424-2.5K-DS-I-2
- Zoro # G710988701
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Width | 32 in |
Overall Height | 5 in |
Details
Scale Graduations | .25kg/.5 lb |
Item | Floor Scale |
Floor Scale Type | Drum Scale |
Weight Capacity | 2,500 lb |
Description
Floor Scale, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 2,500 lb, Scale Graduations .25kg/.5 lb, Overall Width 32 in, Overall Height 5 in, Floor Scale Type Drum Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- EPSON T220120-D2 (220) DURABrite Ultra Ink, Black, 2PK (T220120D2)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- MEASURETEK Precision Balance Scale, Digital, 5000g (GGS_42965)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- B-Tek Shipping & Packing Scales