Shop All Bench and Floor Scales
B-Tek
Floor Scale, 5" H, 32" W
Mfr # BT-2424-2.5K-DC-I-2
Zoro # G610988719
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,040.99
Free 30-Day Returns
Key Features
- Scale Graduations .25kg/.5 lb
- Weighing Surface Depth 24 in
- Weighing Surface Width 24 in
- Overall Width 32 in
- Floor Scale Type Drum Scale
Product Information
- Brand B-Tek
- MFR # BT-2424-2.5K-DC-I-2
- Zoro # G610988719
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Width | 32 in |
Overall Height | 5 in |
Details
Scale Graduations | .25kg/.5 lb |
Floor Scale Type | Drum Scale |
Item | Floor Scale |
Weight Capacity | 2,500 lb |
Description
Floor Scale, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 2,500 lb, Scale Graduations .25kg/.5 lb, Overall Width 32 in, Overall Height 5 in, Floor Scale Type Drum Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 18mm x 55m, 4.8 mil, PK48 (101229)
- ZORO SELECT Long Corrugated Boxes, 36" x 6" x 6", Kraft, 25/Bundle (11R262)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- SHARPIE S-Gel Pen, Fine 0.5mm, Black, PK12 (2096145)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- EAT-IN TOOLS Raven Price Computing Retail Scale 15 lbs 6 kg Capacity (EA880880)
- MIAMI CARRY ON Miami CarryOn Mechanical Luggage Scale with Tape Measure - 75 Lbs Black (TRASC01)
- B-Tek Shipping & Packing Scales