Shop All Bench and Floor Scales
B-Tek
Floor Scale, 4-3/8" H, 60" W
Mfr # BT-F-6060C-I-2
Zoro # G110988714
product price: $2,641.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,641.99
Free 30-Day Returns
Key Features
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 60 in
- Weighing Surface Width 60 in
- Floor Scale Type Floor Scale
- Overall Width 60 in
Product Information
- Brand B-Tek
- MFR # BT-F-6060C-I-2
- Zoro # G110988714
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 60 in |
Weighing Surface Width | 60 in |
Overall Width | 60 in |
Overall Height | 4 3/8 in |
Details
Scale Graduations | 1 kg/2 lb |
Item | Floor Scale |
Floor Scale Type | Floor Scale |
Weight Capacity | 10,000 lb |
Description
Floor Scale, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Scale Graduations 1 kg/2 lb, Overall Width 60 in, Overall Height 4 3/8 in, Floor Scale Type Floor Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE T-Pins, 9/16" Head Width, 2" L, 100/BX, Silver 10PK (BSN32351)
- POST-IT POST-IT NOTE YLW 4PK (5400)
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- B-Tek Shipping & Packing Scales