Shop All Bench and Floor Scales
B-Tek
Floor Scale, 3-1/2" H, 48" W
Mfr # BT-F-4848-4S-I-2
Zoro # G810988700
product price: $2,162.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,162.99
Free 30-Day Returns
Key Features
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 48 in
- Weighing Surface Width 48 in
- Floor Scale Type Floor Scale
- Overall Height 3 1/2 in
Product Information
- Brand B-Tek
- MFR # BT-F-4848-4S-I-2
- Zoro # G810988700
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Height | 3 1/2 in |
Overall Width | 48 in |
Details
Scale Graduations | 1 kg/2 lb |
Item | Floor Scale |
Floor Scale Type | Floor Scale |
Weight Capacity | 10,000 lb |
Description
Floor Scale, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Scale Graduations 1 kg/2 lb, Overall Width 48 in, Overall Height 3 1/2 in, Floor Scale Type Floor Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 (660-3SSMIA)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- OPTIMA SCALES Optima Scales OP-916-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916-4x4-5)
- B-Tek Shipping & Packing Scales