Shop All Bench and Floor Scales
B-Tek
Drum Scale, Digital, 2500 lb., 30inLx30inW
Mfr # BS-3030
Zoro # G3460445
product price: $2,070.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,070.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Overall Height 2 in
- Overall Length 30 in
- Digital/Mechanical Digital
- Overall Width 38 in
Product Information
- Brand B-Tek
- MFR # BS-3030
- Zoro # G3460445
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Height | 2 in |
Overall Length | 30 in |
Overall Width | 38 in |
Weighing Surface Depth | 30 in |
Weighing Surface Width | 30 in |
Weighing Surface Height | 2 in |
Overall Depth | 30 in |
Description
Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 30 in, Weighing Surface Width 30 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, Scale Graduations 0.5 lb, Overall Width 38 in, Overall Depth 30 in, Overall Height 2 in, Accuracy 0.02 Percent, Weighing Surface Height 2 in, Basic Power Source Electric, Body Material Carbon Steel, Floor Scale Type Drum, Scale Use Location Production, Shipping, Warehouse, Washdown No, Color Red
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- VICTOR TECHNOLOGY TUFFCALC Desktop Calculator (99901)
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- NIFTY PRODUCTS Crimper for Steel Strapping, 3/4" (SA680)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- PELOUZE RUBBERMAID Digital Weighing Scale - 400-Lb./180-Kilogram Capacity (FG404088)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- B-Tek Bench and Floor Scales