Shop All Bench and Floor Scales
B-Tek
Digital Floor Platform 2500 lb./1000kg Capacity
Mfr # BT-2424-2.5K-DS
Zoro # G2681476
product price: $3,916.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,916.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 1,000 kg, 2,500 lb
- Scale Graduations 0.5 lb
Product Information
- Brand B-Tek
- MFR # BT-2424-2.5K-DS
- Zoro # G2681476
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Length | 36 in |
Overall Width | 32 in |
Overall Height | 5 1/2 in |
Overall Depth | 24 in |
Weighing Surface Height | 2 in |
Description
Floor Platform Scale, Scale Type Bench, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 24 in, Overall Height 5 1/2 in, Overall Width 32 in, Scale Features Industrial Weighing, Scale Graduations 0.5 lb, Weighing Surface Height 2 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNBLACK (42127404)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- RITE IN THE RAIN All Weather Maxi Bound Book, Uni, 8-1/2in. (770F-MX)
- DECKER TAPE PRODUCTS Label, DL3285, REJECTED, 4" X 4" (DL3285)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- B-Tek Bench and Floor Scales