Shop All Bench and Floor Scales
B-Tek
Digital Floor Platform 10,000 lb./4500kg Capacity
Mfr # BT-F-7272C
Zoro # G2201005
product price: $2,956.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,956.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 4,500 kg, 10,000 lb
- Scale Graduations 2 lb
Product Information
- Brand B-Tek
- MFR # BT-F-7272C
- Zoro # G2201005
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 72 in |
Weighing Surface Width | 72 in |
Overall Width | 72 in |
Overall Length | 72 in |
Overall Height | 4 1/4 in |
Overall Depth | 72 in |
Weighing Surface Height | 4 1/4 in |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 72 in, Weighing Surface Width 72 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 72 in, Overall Height 4 1/4 in, Overall Width 72 in, Scale Features Industrial Weighing, Scale Graduations 2 lb, Weighing Surface Height 4 1/4 in, Weighing Surface Material Painted Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- FRANKFORD ARSENAL Frankford Arsenal 205-205 Ds-750 Digital Reloading Scale (205-205)
- B-Tek Bench and Floor Scales