Shop All Bench and Floor Scales
B-Tek
Digital Floor Platform 10,000 lb./4500kg Capacity
Mfr # BT-F-4848-4S
Zoro # G1811306
product price: $1,554.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,554.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 4,500 kg, 10,000 lb
- Scale Graduations 2 lb
Product Information
- Brand B-Tek
- MFR # BT-F-4848-4S
- Zoro # G1811306
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Width | 48 in |
Overall Height | 4 in |
Overall Length | 48 in |
Weighing Surface Height | 4 1/4 in |
Overall Depth | 48 in |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 48 in, Overall Height 4 in, Overall Width 48 in, Scale Features Industrial Weighing, Scale Graduations 2 lb, Weighing Surface Height 4 1/4 in, Weighing Surface Material Painted Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Video Game Party Mylar Balloon, 18", 10PK (336670)
- ZORO SELECT Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle (55VL46)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- UWE NTEP Scale, 6000 g, 1 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-6000BL)
- MEASURETEK Digital Compact Bench Scale 5kg/11 lb. Capacity (12R973)
- B-Tek Shipping & Packing Scales