Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 500 lb./250kg Capacity, 18" x 18"
Mfr # BT-B-1818S-500
Zoro # G9413677
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.1 lb
- Weighing Surface Depth 18 in
Product Information
- Brand B-Tek
- MFR # BT-B-1818S-500
- Zoro # G9413677
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Height | 5 1/4 in |
Overall Length | 18 in |
Weighing Surface Height | 5 1/4 in |
Overall Depth | 18 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 18 in, Overall Height 5 1/4 in, Overall Width 18 in, Scale Features Industrial Weighing, Scale Graduations 0.1 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Purple Printer Ribbon for Citizen IR91P (EA) (R0910)
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1560-SD)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- MEASURETEK Digital Platform Bench Scale 600 lb./300kg Capacity (12R968)
- B-Tek Shipping & Packing Scales