Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 50 lb./25kg Capacity, 18" x 18"
Mfr # BT-B-1818C-50
Zoro # G9413555
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 18 in
Product Information
- Brand B-Tek
- MFR # BT-B-1818C-50
- Zoro # G9413555
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Height | 4 in |
Overall Width | 18 in |
Overall Length | 18 in |
Weighing Surface Height | 4 in |
Overall Depth | 18 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 50 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 18 in, Overall Height 4 in, Overall Width 18 in, Scale Features Industrial Weighing, Scale Graduations 0.01 lb, Weighing Surface Height 4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Texas Instruments 2551152-0011 (EA) (R8210)
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- B-Tek Bench and Floor Scales