Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18"
Mfr # BT-B-1818C-250
Zoro # G9413573
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.05 lb
- Weighing Surface Depth 18 in
Product Information
- Brand B-Tek
- MFR # BT-B-1818C-250
- Zoro # G9413573
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Height | 5 1/4 in |
Overall Width | 18 in |
Overall Length | 18 in |
Weighing Surface Height | 5 1/4 in |
Overall Depth | 18 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 18 in, Overall Height 5 1/4 in, Overall Width 18 in, Scale Features Industrial Weighing, Scale Graduations 0.05 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- ROYAL TONER Toner for Canon 137 Comp Toner 2.4K VL (9435B001AA)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- FAIRBANKS Mechanical Floor Scale 1000 lb. Capacity (55652)
- EAT-IN TOOLS AELP Pallet Beam, 4400 lbs with GK Indicator (EA2517123)
- B-Tek Shipping & Packing Scales