Shop All Bench and Floor Scale Accessories
B-Tek
Bump Ramp, 4500kg/10000 lb., Carbon Steel
Mfr # BT-BR-4848
Zoro # G9413494
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,500 kg, 10,000 lb
- Material Carbon Steel
- Overall Width 5 in
- Color Red
- Overall Height 4 1/2 in
Product Information
- Brand B-Tek
- MFR # BT-BR-4848
- Zoro # G9413494
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 5 in |
Overall Height | 4 1/2 in |
Overall Length | 48 in |
Length | 48" |
Width | 48" |
Details
Capacity | 4,500 kg, 10,000 lb |
Material | Carbon Steel |
Color | Red |
Item | Scale Ramp |
For Use With | Floor Scale |
Includes | Bump Ramp |
Standards | NTEP |
Finish | Unfinished |
Weighing Units | lb |
Weight Capacity | 5,000 to 10,000 lb |
Description
Scale Ramp, Overall Height 4 1/2 in, Overall Width 5 in, Overall Length 48 in, Weighing Units lb, Weight Capacity 5,000 to 10,000 lb, Finish Unfinished, Color Red, Standards NTEP, Includes Bump Ramp, Material Carbon Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- SMEAD Folder, File, Ltr, 1/3, Pink Pk (SMD12643)
- DIXON TICONDEROGA China Marker, Green Color Family, 12 PK (DIX00074)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- B-Tek Shipping & Packing Scales