Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 5 7/8" H, 24" W
Mfr # BT-B-2424C-500-I-2
Zoro # G810988526
product price: $2,422.99
/ea
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Scale Graduations 50 g/.050kg/2 oz/.1 lb
- Weighing Surface Depth 24 in
- Weighing Surface Width 24 in
- Scale Display Digital
Product Information
- Brand B-Tek
- MFR # BT-B-2424C-500-I-2
- Zoro # G810988526
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Width | 24 in |
Display Character Height | 1 13/16 in |
Weighing Surface Height | 5 7/8 in |
Battery Size | 6V |
Cord Length | 6 ft |
Overall Height | 5 7/8 in |
Overall Depth | 24 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/.050kg/2 oz/.1 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 5 7/8 in, Weighing Surface Height 5 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- SCOTCH Thermal Laminating Pouches, Letter Size, PK50 (MMMTP385450)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- OPTIMA SCALES Optima Scales OP-916SS-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916SS-4x4-5)
- UWE 24 lb, .002 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-12)
- B-Tek Shipping & Packing Scales