Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 5 7/8" H, 18" W
Mfr # BT-B-1818S-500-I-2
Zoro # G910988587
product price: $2,451.99
/ea
Free Shipping & Returns
$2,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 18 in
- Weighing Surface Width 18 in
- Scale Display Digital
- Washdown No
Product Information
- Brand B-Tek
- MFR # BT-B-1818S-500-I-2
- Zoro # G910988587
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Battery Size | 6V |
Overall Width | 18 in |
Weighing Surface Height | 5 7/8 in |
Cord Length | 6 ft |
Overall Height | 5 7/8 in |
Overall Depth | 18 in |
Display Character Height | 1 13/16 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/.050kg/2 oz/.1 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 5 7/8 in, Weighing Surface Height 5 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Invoice Enclosed, 4-1/2L x 5-1/2W, Orange, 1000PK (354716)
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- BUSINESS SOURCE Manila Flat File Pocket, PK100 (65796)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- B-Tek Bench and Floor Scales