Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 4" H, 18" W
Mfr # BT-B-1818C-50-I-2
Zoro # G910988525
product price: $1,480.99
/ea
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 18 in
- Weighing Surface Width 18 in
- Scale Display Digital
- Washdown No
Product Information
- Brand B-Tek
- MFR # BT-B-1818C-50-I-2
- Zoro # G910988525
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Display Character Height | 1 13/16 in |
Overall Height | 4 in |
Battery Size | 6V |
Overall Width | 18 in |
Cord Length | 6 ft |
Weighing Surface Height | 4 in |
Overall Depth | 18 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 50 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 5 g/.005 kg/.2 oz/.01lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICKIT Rainbow Viewers, Set of 6 (61094)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- RICOH Ricoh 415010 Type T 2500 Staples Refill - Pack of 2 (415010)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- B-Tek Shipping & Packing Scales