Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 4" H, 12" W
Mfr # BT-B-1212S-100-I-2
Zoro # G610988528
product price: $1,718.99
/ea
Free Shipping & Returns
$1,718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 12 in
- Weighing Surface Width 12 in
- Scale Display Digital
- Washdown No
Product Information
- Brand B-Tek
- MFR # BT-B-1212S-100-I-2
- Zoro # G610988528
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Depth | 12 in |
Overall Height | 4 in |
Battery Size | 6V |
Cord Length | 6 ft |
Weighing Surface Height | 4 in |
Overall Width | 12 in |
Display Character Height | 1 13/16 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/.010kg/.35 oz/.02 lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- AVERY Avery® WeatherProof™ Mailing Labels, TrueBlock® Technology, Permanent Adhesive, 1" x 2-5/8", 1,500 Labels (5520) (727825467)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- OHAUS Compact Counting Bench Scale, LCD (30461649)
- ADAM EQUIPMENT Floor Scale, Digital, 2500 lb. Capacity (PT110 [AE403])
- B-Tek Shipping & Packing Scales