Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 4" H, 12" W
Mfr # BT-B-1212C-50-I-2
Zoro # G610988634
product price: $1,581.99
/ea
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 12 in
- Weighing Surface Width 12 in
- Scale Display Digital
- Washdown No
Product Information
- Brand B-Tek
- MFR # BT-B-1212C-50-I-2
- Zoro # G610988634
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Weighing Surface Height | 4 in |
Overall Depth | 12 in |
Battery Size | 6V |
Overall Height | 4 in |
Display Character Height | 1 13/16 in |
Overall Width | 12 in |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 5 g/.005 kg/.2 oz/.01lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- ZORO SELECT Clutch Plug (MH4DZR507G)
- ZORO SELECT 1-5/8" x 3-1/4" White Tyvek Wire Tag, Pk1000 (1HAC6)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- OHAUS Digital Compact Bench Scale 200g/0.44 lb. Capacity (83998130)
- B-Tek Shipping & Packing Scales